Add More Items
View All Quick Selects
Below you can add an image for 'spot light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
Total Availability: In Stock
Check local availability
Book Price
$124.00
Each
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$122.71
Ez-2 Emergency Light, Color: White, Number Of Lamps: 2, Lamp Type: Incandescent, Voltage Rating: 120/277 Vac, Wattage: 10.8 W.
$76.00
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
$103.30
Decorative Compact Flood Light, 1/2 Inch X 14 NPS Threaded Adjustableknuckle Mounting, Wide Beam Pattern, 26.5 Watt, 1050MA Drive Current, 120-277 Volt, 5100K Color Temperature, 2040 Lumens, 77 Lumens Per Watt.
$258.00
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 6-5/32 In Diameter, 1.1 LB
$30.58
7-Inch Led Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish
$17.99
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Height, 1 Yr Warranty, 7.7 LB
$153.62
Connectors and Accessories For Wac Lighting Invisiled 24V Tape Light Including Lite, Pro, Pro Ii, Pro Iii, and RGB Color Changing Task & Cove Tape Light.
$7.95
Klein Tools' Rechargeable Flashlight Also Works As A Handy Work Light With Its Magnetic End Cap and Side-Barrel Leds. This Versatile Light Offers 5 Total Modes. Smartly Designed to Turn Back On In The Same Mode You Last Turned It Off, So Fewer Clicks to Get to Your Favorite Mode. This Durable Flashlight Is IP66 Dustproof and Water-Resistant, Making It A Perfect Everyday Light On The Job Site.
$57.86
The TWR2 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR2 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR2 Is Powerful Yet Efficient, Delivering 8, 200 - 16, 100 Lumens and Capable Of Replacing Up to A 400W Hid While Saving Up to 86% In Ene
$214.01
Led Work Light, Silver Finish, 1 CT;16 PK Package Quantity
$19.99
Klein Tools' Rechargeable Waterproof Pocket Flashlight With Removable Lanyard Is The Perfect Everyday Pocket Light. A Compact, Versatile Light Features 4 Modes: High, Medium, Eco, and A Strobe With 36-Hour Long Runtime. This Smartly Designed Light Turns Back On In The Same Mode You Last Turned It Off, So Fewer Clicks to Get to Your Favorite Mode. A Dual-Direction Clip Keeps The Flashlight Safely Stored In Your Pocket, or Clip In The Other Direction and Attach to The Bill Of Your Cap For Hands Free Use. Thi
$39.84
Downlight, 120 V, 0.0811 A, 9.62 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 8-1/2 In Diameter, 1.79 LB
$39.92
Klein Tools Widebeam Headlamp With Strap and Rechargeable Battery Can Be Worn On Any Hard Hat, Safety Helmet, or Directly On The Head. Headlamp Provides Up to 575 Lumens Of Bright Light and Runs For Up to 12 Hours. This Headlamp Also Features All-On or Direct Focus Modes With Multiple Lumen Settings For A Variety Of Applications and Jobsite Needs.
$56.61
6" Disk Light, 967 Lumens, 90 Cri, 3000K, 18 Pack
$169.02
Epco, Led Cordlight, Wattage: 80 WTT, Voltage Rating: 120V, Lumens: 10, 000 LM, Color Temperature: 5000K, Color Rendering Index (Cri): >80, Lamp Type: Led, Receptacle: Nema 1-15, Plug: Nema 1-15
$192.94
60W Dusk to Dawn Led Area Light Feat. Power Select & Color Select. 60/40/30W, 120-277V Input, 3000/4000/5000K. Includes Nema Type 3-Pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
$211.22
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 7 In Diameter, 1.6 LB
$36.65
7-Inch Led Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish
20
Popularity
Default